Motion
HEAT TRANSFER OIL-LIGHT 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
HEAT TRANSFER OIL-LIGHT 5GAL PAIL

Heat Transfer Oil Series Machine Oil - No, 5 gal, Pail, 20 SAE Grade, 68 ISO Grade
Mi Item #05067574
MFR #HEAT TRANSFER OIL-LIGHT 5GAL PAIL
Price$251.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HEAT TRANSFER OIL-LIGHT 5GAL PAIL

Heat Transfer Oil Series Machine Oil - No, 5 gal, Pail, 20 SAE Grade, 68 ISO Grade
Mi Item #05067574
MFR #HEAT TRANSFER OIL-LIGHT 5GAL PAIL

Mfr description
HEAT TRANSFER OIL - LIGHT 5 GALLON PAIL
  • High-viscosity, high flash and fire, extra clean oil
  • Recommended where exception heat transfer qualities are desirable
  • SAE 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.76/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Application
    Oil-type heat exchangers used in asphalt plants, tar kettles, concrete tile and black curing machines
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •High-viscosity, high flash and fire, extra clean oil •Recommended where exception heat transfer qualities are desirable •SAE 20
  • Flash Point
    232°C/450 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215575107
  • Oil Type
    Machine Oil
  • Pour Point
    -32°C/-25 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215575107
  • Viscosity
    60
  • Viscosity Index
    117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)