Motion
HEAT TRANSFER OIL X-LT 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
HEAT TRANSFER OIL X-LT 5GAL PAIL

Heat Transfer Oil Series Machine Oil - No, 5 gal, Pail, 10 SAE Grade, 32 ISO Grade
Mi Item #05067576
MFR #HEAT TRANSFER OIL X-LT 5GAL PAIL
Price$284.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HEAT TRANSFER OIL X-LT 5GAL PAIL

Heat Transfer Oil Series Machine Oil - No, 5 gal, Pail, 10 SAE Grade, 32 ISO Grade
Mi Item #05067576
MFR #HEAT TRANSFER OIL X-LT 5GAL PAIL

Mfr description
L0757-060 HEAT TRANS OIL X-LT 5GAL PAIL
  • High-viscosity, high flash and fire, extra clean oil
  • Recommended where exception heat transfer qualities are desirable
  • SAE 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.72/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    32
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    10
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Application
    Oil-type heat exchangers used in asphalt plants, tar kettles, concrete tile and black curing machines
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •High-viscosity, high flash and fire, extra clean oil •Recommended where exception heat transfer qualities are desirable •SAE 10
  • Flash Point
    219°C/425 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215575701
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Machine Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215575701
  • Viscosity
    34
  • Viscosity Index
    122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)