Motion
PGO FGL-320 DRUM

LUBRIPLATE LUBRICANTS CO
PGO FGL-320 DRUM

PGO-FGL Series Gear Oil - 55 gal, Drum, 320 ISO, 140 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, Yes
Mi Item #05067585
MFR #PGO FGL-320 DRUM
Price$6,753.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PGO FGL-320 DRUM

PGO-FGL Series Gear Oil - 55 gal, Drum, 320 ISO, 140 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, Yes
Mi Item #05067585
MFR #PGO FGL-320 DRUM

Mfr description
L0812-062 GEAR OIL PGOFGL-320 DRUM
  • NSF H1 Registered
  • Excellent thermal stability
  • High wear reduction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6,753.05/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    320
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    140
  • Shelf Life
    6 yr
  • Weight
    475.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    6
  • Application
    Industrial gear boxes including helical, planetary and worm gear applications in food processing environments
  • Base Type
    Synthetic Esther
  • Certification
    NSF H1
  • Color
    Amber
  • Composition
    Polyalkylene Glycol (PAG)-Based Synthetic Oil
  • Container Type
    Drum
  • Flash Point
    282°C/540 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215481217
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic Oil
  • Pour Point
    -39°C/-38 °F
  • Product Type
    Gear Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215481217
  • Viscosity
    339
  • Viscosity Index
    252
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)