Motion
PGO FGL-680 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
PGO FGL-680 5GAL PAIL

PGO-FGL Series Gear Oil - 5 gal, Pail, 680 ISO, 250 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, Yes
MI ITEM #05067587
MFR #PGO FGL-680 5GAL PAIL
Your Price$648.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PGO FGL-680 5GAL PAIL

PGO-FGL Series Gear Oil - 5 gal, Pail, 680 ISO, 250 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, Yes
MI ITEM #05067587
MFR #PGO FGL-680 5GAL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$648.83/each(List $754.98)

Overview

Mfr description
L0815-060 GEAR OIL PGOFGL-680 5GAL PAIL
  • NSF H1 Registered
  • Excellent thermal stability
  • High wear reduction
  • Superior performance under demanding conditions

Specifications

  • ISO Grade
    680
  • Application
    Industrial gear boxes including helical, planetary and worm gear applications in food processing environments
  • SAE Grade
    250
  • Base Type
    Synthetic Esther
  • Composition
    Polyalkylene Glycol (PAG)-Based Synthetic Oil
  • Color
    Amber
  • Food Grade
    Yes
  • Container Size
    5 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Pail
  • Viscosity
    725
  • AGMA Number
    8
  • Overall Height
    15 in
  • Temperature Range
    40 to 120 °F
  • Overall Width
    12 in
  • Additives Included
    Anti-Wear
  • Pour Point
    -33°C/-27 °F
  • Certification
    NSF H1
  • Manufacturer Upc Number
    089215581504
  • UPC_NO
    089215581504
  • Weight
    44.00 lbs
  • Oil Type
    Synthetic Oil
  • Flash Point
    287°C/548 °F
  • Viscosity Index
    272
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Overall Length
    12 in
  • Shelf Life
    6 yr
  • Working Temperature
    -40 °F / 120 °F
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text