Motion
PURE FLUSH 1GAL JUG

LUBRIPLATE LUBRICANTS CO
PURE FLUSH 1GAL JUG

PURE FLUSH Machine Oil - Yes, 1 gal, Jug, 5W SAE Grade, 7 ISO Grade
MI ITEM #05067589
MFR #PURE FLUSH 1GAL JUG
Price$101.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PURE FLUSH 1GAL JUG

PURE FLUSH Machine Oil - Yes, 1 gal, Jug, 5W SAE Grade, 7 ISO Grade
MI ITEM #05067589
MFR #PURE FLUSH 1GAL JUG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.10/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    7
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    5W
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Rust
  • Application
    LUBRIPLATE Pure Flush can be used to clean and flush bearings, gear cases, hydraulic systems, centralized lubricating systems, chain and air lines/air tools.
  • Base Type
    Mineral
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    USP-Based Mineral Oil
  • Container Type
    Jug
  • Features & Benefits
    •Excellent cleaning capabilities •Used with existing lubricant •Superior flushing
  • Flash Point
    99°C/210 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215681617
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Machine Oil
  • Pour Point
    -37°C/-35 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215681617
  • Viscosity
    11

Overview

Mfr description
L0816-057 PURE FLUSH 1 GALLON
  • Excellent cleaning capabilities
  • Used with existing lubricant
  • Superior flushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought