Motion
PGO 220 DRUM
PGO Series Gear Oil - 55 gal, Drum, 220 ISO, 90 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
MI ITEM #05067592
MFR #PGO 220 DRUM
Your Price$5,734.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PGO Series Gear Oil - 55 gal, Drum, 220 ISO, 90 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
MI ITEM #05067592
MFR #PGO 220 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,734.10/each(List $7,636.96)

Overview

Mfr description
L0838-062 GEAR OIL PGO220 DRUM
  • Outstanding protection against micropitting, abrasion and wear
  • Unsurpassed extreme pressure and anti-wear performance
  • Outstanding thermal stability

Specifications

  • ISO Grade
    220
  • Application
    LUBRIPLATE PGO Gear Oils may be recommended for helical, bevel helical, planetary and worm gear reducers.
  • SAE Grade
    90
  • Base Type
    Synthetic PAO
  • Composition
    Polyalkylene Glycol (PAG)-Based Synthetic Oil
  • Color
    Amber
  • Food Grade
    No
  • Container Size
    55 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Drum
  • Viscosity
    227
  • AGMA Number
    5
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Additives Included
    Anti-Wear
  • Pour Point
    -42°C/-44 °F
  • Manufacturer Upc Number
    089215483815
  • UPC_NO
    089215483815
  • Weight
    475.00 lbs
  • Oil Type
    Gear Oil
  • Flash Point
    280°C/536 °F
  • Viscosity Index
    242
  • Overall Length
    23.5 in
  • Shelf Life
    6 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text