Motion
PGO 320 DRUM
PGO Series Gear Oil - 55 gal, Drum, 320 ISO, 140 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
Mi Item #05067594
MFR #PGO 320 DRUM
Price$6,292.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PGO Series Gear Oil - 55 gal, Drum, 320 ISO, 140 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
Mi Item #05067594
MFR #PGO 320 DRUM

Mfr description
L0840-062 GEAR OIL PGO320 DRUM
  • Outstanding protection against micropitting, abrasion and wear
  • Unsurpassed extreme pressure and anti-wear performance
  • Outstanding thermal stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6,292.82/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    320
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    140
  • Shelf Life
    6 yr
  • Weight
    475.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    6
  • Application
    LUBRIPLATE PGO Gear Oils may be recommended for helical, bevel helical, planetary and worm gear reducers.
  • Base Type
    Synthetic PAO
  • Color
    Amber
  • Composition
    Polyalkylene Glycol (PAG)-Based Synthetic Oil
  • Container Type
    Drum
  • Flash Point
    280°C/536 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215484010
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -35°C/-31 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215484010
  • Viscosity
    334
  • Viscosity Index
    247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)