Motion
PGO 150 1GAL JUG

LUBRIPLATE LUBRICANTS CO
PGO 150 1GAL JUG

PGO Series Gear Oil - 1 gal, Jug, 150 ISO, 90 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
MI ITEM #05067595
MFR #PGO 150 1GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PGO 150 1GAL JUG

PGO Series Gear Oil - 1 gal, Jug, 150 ISO, 90 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
MI ITEM #05067595
MFR #PGO 150 1GAL JUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    150
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    90
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    4
  • Application
    LUBRIPLATE PGO Gear Oils may be recommended for helical, bevel helical, planetary and worm gear reducers.
  • Base Type
    Synthetic PAO
  • Color
    Amber
  • Composition
    Polyalkylene Glycol (PAG)-Based Synthetic Oil
  • Container Type
    Jug
  • Flash Point
    280°C/536 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215684519
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -47°C/-53 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215684519
  • Viscosity
    150
  • Viscosity Index
    232

Overview

Mfr description
L0845-057 GEAR OIL PGO150 1GAL JUG
  • Outstanding protection against micropitting, abrasion and wear
  • Unsurpassed extreme pressure and anti-wear performance
  • Outstanding thermal stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought