Motion
PGO 150 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
PGO 150 5GAL PAIL

PGO Series Gear Oil - 5 gal, Pail, 150 ISO, 90 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
Mi Item #05067596
MFR #PGO 150 5GAL PAIL
Price$675.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PGO 150 5GAL PAIL

PGO Series Gear Oil - 5 gal, Pail, 150 ISO, 90 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, No
Mi Item #05067596
MFR #PGO 150 5GAL PAIL

Mfr description
L0845-060 GEAR OIL PGO150 5GAL PAIL
  • Outstanding protection against micropitting, abrasion and wear
  • Unsurpassed extreme pressure and anti-wear performance
  • Outstanding thermal stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$675.41/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    150
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    90
  • Shelf Life
    6 yr
  • Weight
    44.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    4
  • Application
    LUBRIPLATE PGO Gear Oils may be recommended for helical, bevel helical, planetary and worm gear reducers.
  • Base Type
    Synthetic PAO
  • Color
    Amber
  • Composition
    Polyalkylene Glycol (PAG)-Based Synthetic Oil
  • Container Type
    Pail
  • Flash Point
    280°C/536 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215584505
  • Oil Type
    Gear Oil
  • Pour Point
    -47°C/-53 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215584505
  • Viscosity
    150
  • Viscosity Index
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)