Motion
STO-FG 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
STO-FG 5GAL PAIL

STO Series Machine Oil - Yes, 5 gal, Pail, 20 SAE Grade, 68 ISO Grade
MI ITEM #05067601
MFR #STO-FG 5GAL PAIL
Your Price$443.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
STO-FG 5GAL PAIL

STO Series Machine Oil - Yes, 5 gal, Pail, 20 SAE Grade, 68 ISO Grade
MI ITEM #05067601
MFR #STO-FG 5GAL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$443.29/each(List $493.64)

Overview

Mfr description
STO-FG 5 GALLON PAIL
  • NSF H1 Registered
  • Excellent emulsifying properties
  • Anti-wear

Specifications

  • Oil Type
    Machine Oil
  • ISO Grade
    68
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • SAE Grade
    20
  • Composition
    USP White, Mineral Based Oil
  • Overall Height
    15 in
  • Food Grade
    Yes
  • Overall Width
    12 in
  • Container Size
    5 gal (US)
  • Viscosity Index
    105
  • Container Type
    Pail
  • Viscosity
    67
  • AGMA Number
    2
  • Temperature Range
    40 to 120 °F
  • Additives Included
    Anti-Wear
  • Certification
    NSF H1
  • Manufacturer Upc Number
    089215502820
  • UPC_NO
    089215502820
  • Weight
    40.00 lbs
  • Application
    Stirrups – Bottle Fillers
  • Color
    Colorless
  • Features & Benefits
    •NSF H1 Registered •Excellent emulsifying properties •Anti-wear
  • Flash Point
    218°C/425 °F
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Working Temperature
    -40 °F / 120 °F
  • Base Type
    USP White Mineral
  • Overall Length
    12 in
  • Shelf Life
    6 yr
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text