Motion
L0903-062
FMO-500-AW-GG, DRUM
Mi Item #05067603
MFR #L0903-062
Price$5,575.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO-500-AW-GG, DRUM
Mi Item #05067603
MFR #L0903-062

Mfr description
L0903-062 OIL FMO500-AW-GG DRUM
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5,575.83/each

Specifications

Dimensions

  • ISO Grade
    100
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    30
  • Shelf Life
    5 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    3
  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based Fluid
  • Container Type
    Drum
  • Flash Point
    257°C/495°F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215490318
  • Oil Type
    USP White Mineral
  • Pour Point
    -18°C/0°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215490318
  • Viscosity
    99
  • Viscosity Index
    102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)