Motion
L0931-061
Gear Oil - Food Grade, 22 ISO Grade, 5W SAE Grade, 16 gal (US), Keg
MI ITEM #05067609
MFR #L0931-061
Price$2,219.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - Food Grade, 22 ISO Grade, 5W SAE Grade, 16 gal (US), Keg
MI ITEM #05067609
MFR #L0931-061

Mfr description
L0931-061 OIL SFGO ULTRA22 1/4DRUM
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,219.98/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    22
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    5W
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
  • Certification
    NSF H1
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Keg
  • Features & Benefits
    •NSF H1 Registered•Excellent thermal stability resulting in longer service life•Superior oxidation resistance•Outstanding anti-wear properties providing extended equipment life
  • Fire Point
    221°C/430°F
  • Flash Point
    207°C/405°F
  • Food Grade
    Food Grade
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Viscosity
    20
  • Viscosity Index
    128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)