Motion
SYNAC-100 1QT
SYNAC Series Air Compressor Oil - 1 qt, Bottle, 100 ISO Grade, 30 SAE Grade
MI ITEM #05067611
MFR #SYNAC-100 1QT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNAC Series Air Compressor Oil - 1 qt, Bottle, 100 ISO Grade, 30 SAE Grade
MI ITEM #05067611
MFR #SYNAC-100 1QT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    100
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    30
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    The LUBRIPLATE SYNAC Series are recommended for all types of rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for vacuum pumps and blowers.
  • Base Type
    Diester-Based Synthetic
  • Certification
    NSF H2
  • Color
    Amber
  • Composition
    Synthetic, Diester-Based Oil
  • Container Type
    Bottle
  • Features & Benefits
    •Excellent high temperature stability and oxidation resistance •Very low deposit forming tendencies •Outstanding anti-wear protection
  • Flash Point
    232°C/450 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215693504
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Synthetic Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215693504
  • Viscosity
    100
  • Viscosity Index
    76

Overview

Mfr description
SYNAC-100 (1 QUART)
  • Excellent high temperature stability and oxidation resistance
  • Very low deposit forming tendencies
  • Outstanding anti-wear protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought