Motion
L0948-062
Hydraulic Oil - Not Food Grade, 32 ISO Grade, 10 SAE Grade, 55 gal (US), Drum
MI ITEM #05067612
MFR #L0948-062
Price$2,533.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 32 ISO Grade, 10 SAE Grade, 55 gal (US), Drum
MI ITEM #05067612
MFR #L0948-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,533.31/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    10
  • Shelf Life
    6 yr
  • Weight
    437.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    designed to perform in the most demanding hydraulic systems and air compressors.
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •Lower maintenance costs•Extended oil life
  • Fire Point
    249°C/480°F
  • Flash Point
    227°C/440°F
  • Food Grade
    Not Food Grade
  • Oil Type
    Mineral
  • Viscosity
    35
  • Viscosity Index
    129

Overview

Mfr description
L0948-062 HYD OIL ZF-IND-32 DRUM
  • Lower maintenance costs
  • Extended oil life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought