Motion
L0953-060
Hydraulic Oil - Not Food Grade, 100 ISO Grade, 30 SAE Grade, 5 gal (US), Pail
Mi Item #05067615
MFR #L0953-060
Price$252.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 100 ISO Grade, 30 SAE Grade, 5 gal (US), Pail
Mi Item #05067615
MFR #L0953-060

Mfr description
L0953-060 HYD OIL ZF-IND-100 5GAL PAIL
  • Lower maintenance costs
  • Extended oil life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.50/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    100
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    3
  • Application
    designed to perform in the most demanding hydraulic systems and air compressors.
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Lower maintenance costs•Extended oil life
  • Fire Point
    285°C/545°F
  • Flash Point
    246°C/475°F
  • Food Grade
    Not Food Grade
  • Oil Type
    Mineral
  • Viscosity
    101
  • Viscosity Index
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)