Motion
SSO-FG 150 DRUM
SSO-FG Series Lubricant - Yes, 55 gal, Drum, White Color
MI ITEM #05067616
MFR #SSO-FG 150 DRUM
Price$5,552.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSO-FG Series Lubricant - Yes, 55 gal, Drum, White Color
MI ITEM #05067616
MFR #SSO-FG 150 DRUM

Mfr description
L0957-062 OIL SSO-FG150 DRUM
  • NSF H1 Registered
  • Approved for Angelus and Zacmi Seamers
  • Water/steam-resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,552.90/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    150
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • SAE Grade
    50
  • Shelf Life
    6 yr
  • Weight
    516.00 lbs

Details

  • AGMA Number
    4
  • Application
    The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications.
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 Registered •Approved for Angelus and Zacmi Seamers •Water/steam-resistant
  • Flammability
    Non-Flammable
  • Flash Point
    268°C/515 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215495719
  • NSF Rating
    H1
  • Product Types
    Sso-Fg-150
  • Regulations
    FDA Regulation 21 C.F.R. 172.882, FDA Regulation 21 C.F.R. 178.3570, FDA Regulation 21 C.F.R. 182 G.R.A.S.
  • Series
    FG
  • Type
    Lubricant
  • UPC_NO
    089215495719
  • Viscosity
    151
  • Viscosity Index
    156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)