Motion
SYNFLUSH FG 1QT
SYNFLUSH FG Hydraulic Oil - Yes, 1 qt, Bottle, 46 ISO Grade
Mi Item #05067617
MFR #SYNFLUSH FG 1QT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLUSH FG Hydraulic Oil - Yes, 1 qt, Bottle, 46 ISO Grade
Mi Item #05067617
MFR #SYNFLUSH FG 1QT

Mfr description
SYNFLUSH FG (1 QUART)
  • NSF H1 Registered
  • Used when switching from many types of fluids to others without leaving behind incompatible residue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    46
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Rust
  • Application
    therefore, it may be used when switching from many types of fluids without leaving behind incompatib, LUBRIPLATE Synflush FG is compatible with Synthetic Polyalphaolefin, Polyolesters, Diesters, Polyalkylene Glycols (PAG’s) as well as mineral based fluids
  • Base Type
    Semi-Synthetic
  • Certification
    NSF H1
  • Color
    Light Yellow
  • Composition
    Synthetic-Based Oil
  • Container Type
    Bottle
  • Features & Benefits
    •NSF H1 Registered •Used when switching from many types of fluids to others without leaving behind incompatible residue
  • Flash Point
    218°C/425 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215696109
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic Oil
  • Pour Point
    -45°C/-49 °F
  • Product Type
    Machine Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215696109
  • Viscosity
    48
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)