Motion
SYNFLUSH FG DRUM

LUBRIPLATE LUBRICANTS CO
SYNFLUSH FG DRUM

SYNFLUSH FG Machine Oil - Yes, 55 gal, Drum, 46 ISO Grade
Mi Item #05067618
MFR #SYNFLUSH FG DRUM
Price$5,885.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNFLUSH FG DRUM

SYNFLUSH FG Machine Oil - Yes, 55 gal, Drum, 46 ISO Grade
Mi Item #05067618
MFR #SYNFLUSH FG DRUM

Mfr description
L0961-062 SYNFLUSH FG DRUM
  • NSF H1 Registered
  • Used when switching from many types of fluids to others without leaving behind incompatible residue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,885.50/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    46
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    439.00 lbs

Details

  • Additives Included
    Anti-Rust
  • Application
    therefore, it may be used when switching from many types of fluids without leaving behind incompatib, LUBRIPLATE Synflush FG is compatible with Synthetic Polyalphaolefin, Polyolesters, Diesters, Polyalkylene Glycols (PAG’s) as well as mineral based fluids
  • Base Type
    Semi-Synthetic
  • Certification
    NSF H1
  • Color
    Light Yellow
  • Composition
    Synthetic-Based Oil
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 Registered •Used when switching from many types of fluids to others without leaving behind incompatible residue
  • Flash Point
    218°C/425 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215496112
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic Oil
  • Pour Point
    -45°C/-49 °F
  • Product Type
    Machine Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215496112
  • Viscosity
    48
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)