Motion
L0968-060
Air Compressor Oil - Not Food Grade, 22 ISO Grade, 5W SAE Grade, 5 gal (US), Pail
Mi Item #05067619
MFR #L0968-060
Price$436.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - Not Food Grade, 22 ISO Grade, 5W SAE Grade, 5 gal (US), Pail
Mi Item #05067619
MFR #L0968-060

Mfr description
L0968-060 OIL SYNLUBE22 5GAL PAIL
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.13/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    22
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    5W
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Corrosion, Anti-Oxidation, Thermal Stability
  • Application
    recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals. They
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Pail
  • Features & Benefits
    •Excellent lubricity•Superior heat transfer characteristics•Outstanding water demulsibility
  • Fire Point
    243°C/470°F
  • Flash Point
    216°C/420°F
  • Food Grade
    Not Food Grade
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Viscosity
    23
  • Viscosity Index
    138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)