Motion
SYN LUBE 46 1GAL JUG

LUBRIPLATE LUBRICANTS CO
SYN LUBE 46 1GAL JUG

Air Compressor Oil - 1 gal, Jug, 46 ISO Grade, 20 SAE Grade
MI ITEM #05067620
MFR #SYN LUBE 46 1GAL JUG
Price$100.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 46 1GAL JUG

Air Compressor Oil - 1 gal, Jug, 46 ISO Grade, 20 SAE Grade
MI ITEM #05067620
MFR #SYN LUBE 46 1GAL JUG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.67/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    46
  • Overall Height
    10.25 in
  • SAE Grade
    20
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Corrosion, Anti-Oxidation, Thermal Stability
  • Application
    Recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals. They
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Jug
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Flash Point
    250°C/485 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215697113
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    SYN LUBE Series
  • UPC_NO
    089215697113
  • Viscosity
    44
  • Viscosity Index
    138

Overview

Mfr description
SYN LUBE 46 (PER GALLON)
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought