Motion
SYN LUBE 1000 1GAL JUG

LUBRIPLATE LUBRICANTS CO
SYN LUBE 1000 1GAL JUG

SYN LUBE Series Lubricant - No, 1 gal, Jugs, White Color
MI ITEM #05067621
MFR #SYN LUBE 1000 1GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 1000 1GAL JUG

SYN LUBE Series Lubricant - No, 1 gal, Jugs, White Color
MI ITEM #05067621
MFR #SYN LUBE 1000 1GAL JUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SYN LUBE 1000 (PER GALLON)
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility

Specifications

  • Type
    Lubricant
  • Container Type
    Jugs
  • Container Size
    1 gal (US)
  • Food Grade
    No
  • Composition
    Synthetic, PAO-Based Fluid
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • ISO Grade
    1000
  • Color
    White
  • Certification
    NSF H2
  • AGMA Number
    9
  • Flash Point
    260°C/500 °F
  • Flammability
    Non-Flammable
  • Overall Height
    10.25 in
  • Overall Width
    9.75 in
  • Viscosity
    950
  • Manufacturer Upc Number
    089215697915
  • UPC_NO
    089215697915
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Viscosity Index
    157
  • Weight
    7.50 lbs
  • Shelf Life
    10 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought