Motion
SYN LUBE 1000 DRUM

LUBRIPLATE LUBRICANTS CO
SYN LUBE 1000 DRUM

SYN LUBE Series Lubricant - No, 55 gal, Drum, White Color
MI ITEM #05067623
MFR #SYN LUBE 1000 DRUM
Your Price$9,699.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 1000 DRUM

SYN LUBE Series Lubricant - No, 55 gal, Drum, White Color
MI ITEM #05067623
MFR #SYN LUBE 1000 DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,699.26/each(List $11,639.12)

Overview

Mfr description
SYN LUBE 1000 DRUM
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility

Specifications

  • Type
    Lubricant
  • Container Type
    Drum
  • Container Size
    55 gal (US)
  • Food Grade
    No
  • Composition
    Synthetic, PAO-Based Fluid
  • Application
    gear and bearing lubricants for use under severe conditions such as extremely high or low temperatures. These fluids are also excellent lubricants for gear pumps and positive displacement blowers.
  • ISO Grade
    1000
  • Color
    White
  • Certification
    NSF H2
  • AGMA Number
    9
  • Flash Point
    260°C/500 °F
  • Flammability
    Non-Flammable
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Viscosity
    950
  • Manufacturer Upc Number
    089215497911
  • UPC_NO
    089215497911
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Viscosity Index
    157
  • Weight
    435.00 lbs
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text