Motion
GBS1N
SINGLE CYLINDER GAS BOTTLE WEB CRADLE - NYLON 1000-LBS
MI ITEM #05067646
MFR #GBS1N
Your Price$686.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SINGLE CYLINDER GAS BOTTLE WEB CRADLE - NYLON 1000-LBS
MI ITEM #05067646
MFR #GBS1N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$686.88/each(List $789.91)

Overview

Mfr description
GBS1N SLING
  • Leather reinforced eyes for extended web life
  • Top assembly collar fits around standard valve caps to secure top of cylinder
  • Square rings connect bottom and top assemblies and allow for automatic adjustment
  • Six legs on bottom assembly surround cylinders

Specifications

  • Working Load Limit
    1000
  • Color
    YELLOW
  • UPC_NO
    697886615079
  • Material
    NYLON
  • Type
    GAS BOTTLE SLING
  • Country of Origin
    US
  • Safety Bulletin
    Cylinder Sling Safety Bulletin
  • Warranty
    Warranty
  • Weight
    5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought