Motion
GRPO-160-PK-4

FESTO CORPORATION
GRPO-160-PK-4

GRPO-160-PK-4 VALVE
Mi Item #05067704
MFR #GRPO-160-PK-4
Price$366.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
GRPO-160-PK-4

GRPO-160-PK-4 VALVE
Mi Item #05067704
MFR #GRPO-160-PK-4

Mfr description
GRPO-160-PK-4 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.43/each

Specifications

Dimensions

  • Weight
    48 g

Details

  • Max Operating Temperature
    50 °C
  • Maximum Operating Pressure
    116 psi
  • Min Operating Temperature
    -10 °C
  • Valve Seal Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)