Motion
A9350-04060-03S

KURIYAMA OF AMERICA
A9350-04060-03S

A9350-04060-03S Kuri Tec® A9350 Series 3/8 in. Nominal ID (Line 2) and 300 ft Standard Length Coils Polyethylene Yarn-Reinforced Dual Line Spray Hose
Mi Item #05067708
MFR #A9350-04060-03S
Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A9350-04060-03S

A9350-04060-03S Kuri Tec® A9350 Series 3/8 in. Nominal ID (Line 2) and 300 ft Standard Length Coils Polyethylene Yarn-Reinforced Dual Line Spray Hose
Mi Item #05067708
MFR #A9350-04060-03S

Mfr description
A9350-04060-03S 300' ROLL
  • Extremely light weight. Exceptionally low resistance to dragging. Both core and cover offer excellent chemical-resistance and resistance to environmental stress cracking. Silicone-free. One-piece lengths. RoHS(16) compliant. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.60/each

Specifications

Details

  • Additional Details
    Special light weight dual line reinforced hose which offers chemical resistance along with ease of handling for spraying of herbicides and fertilizers. Performance-Plus Three Year Warranty!
  • Application
    Spot herbicide treatment, while fertilizing., Automatic dilution of liquid concentrate at the spray head.
  • Color
    Translucent
  • Hose Covering Material
    Special "Low Friction" Translucent Copolymer.
  • Hose Type
    Dual Line Spray Hose
  • Manufacturer Upc Number
    822353075678
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A9350 Polyethylene Yarn-Reinforced Dual Line Spray Hose
  • Type
    Yarn-Reinforced Dual Line Spray Hose
  • UPC_NO
    822353075678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)