Overview
Mfr description
A9350-04060-04S 400' ROLL
- Extremely light weight. Exceptionally low resistance to dragging. Both core and cover offer excellent chemical-resistance and resistance to environmental stress cracking. Silicone-free. One-piece lengths. RoHS(16) compliant. Phthalate Free!
Specifications
- Product TypesSeries A9350 Polyethylene Yarn-Reinforced Dual Line Spray Hose
- TypeYarn-Reinforced Dual Line Spray Hose
- ApplicationSpot herbicide treatment, while fertilizing., Automatic dilution of liquid concentrate at the spray head.
- Hose Covering MaterialSpecial "Low Friction" Translucent Copolymer.
- Hose TypeDual Line Spray Hose
- Manufacturer Upc Number822353137574
- ColorTranslucent
- Additional DetailsSpecial light weight dual line reinforced hose which offers chemical resistance along with ease of handling for spraying of herbicides and fertilizers. Performance-Plus Three Year Warranty!
- UPC_NO822353137574
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data