Motion
PCMF 252821.5 E

SKF
PCMF 252821.5 E

Flanged Bushing - 25 mm Bore, 21.5 mm Length, 35 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #05067803
MFR #PCMF 252821.5 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 252821.5 E

Flanged Bushing - 25 mm Bore, 21.5 mm Length, 35 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #05067803
MFR #PCMF 252821.5 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCMF252821.5E BUSHING

Specifications

  • Additional Details
    Maintenance-Free;High Operating Temperatures;High Load Carrying Capacity;High Sliding Velocity;Small Operating Clearance
  • Bushing Type
    Flanged
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    25 mm
  • Overall Length
    21.5 mm
  • Flange Diameter
    35 mm
  • Groove Type
    Plain Interior
  • Description
    PTFE composite flanged bushing
  • Operating Temperature Range
    -200 to 250 °C, -328 to 482 °F
  • Ground Type
    Ground
  • Series
    PCMF
  • Weight
    1.39 lbs
  • UPC_NO
    7316571679952
  • Flange Outside Diameter
    35.00 mm;1.3780 in
  • Flange Thickness
    1.50 mm;0.0591 in
  • Material
    PTFE composite
  • Outside Diameter
    28 mm
  • Type
    Flanged
  • Bearing Material
    PTFE
  • Bore Diameter
    0.9843 in, 25 mm
  • Sleeve Bearing Type
    Flange Sleeve
  • Manufacturer Catalog Number
    PCMF 252821.5 E
  • Measurement Standard
    Metric
  • Overall Width
    0.8465 in, 21.50 mm
  • Type Of Bearing
    Bushing
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text