Specifications
Dimensions
- Orifice Size1/4 in
- Port Size1/4 NPT
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv0.86 Cv
- Series551
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)