Motion
18350
Work Pants - Not a High Visibility Garment, Not a Flame Resistant/Retardant Garment, Elastic Waist Waist, Medium
Mi Item #05067903
MFR #18350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Pants - Not a High Visibility Garment, Not a Flame Resistant/Retardant Garment, Elastic Waist Waist, Medium
Mi Item #05067903
MFR #18350

Mfr description
18350 MEDIUM PANTS ELASTIC WAIST 50/CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Fly Type
    Plain Front
  • Garment Type
    Work Pants
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Material
    Polypropylene
  • Pattern
    None
  • Product Line
    Permagard
  • Seam
    Serged
  • Waist Style
    Elastic Waist
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)