Motion
18350
Work Pants - Not a High Visibility Garment, Not a Flame Resistant/Retardant Garment, Elastic Waist Waist, X-Large
MI ITEM #05067905
MFR #18350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Pants - Not a High Visibility Garment, Not a Flame Resistant/Retardant Garment, Elastic Waist Waist, X-Large
MI ITEM #05067905
MFR #18350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Fly Type
    Plain Front
  • Garment Type
    Work Pants
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Material
    Polypropylene
  • Pattern
    None
  • Product Line
    Permagard
  • Seam
    Serged
  • Waist Style
    Elastic Waist

Overview

Mfr description
18350 XLARGE PANTS ELASTIC WAIST 50/CS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought