Motion
20G-20FFORX90S

GATES RUBBER CO
20G-20FFORX90S

Back Bone - Steel Material, 1.2500 in Hose ID
MI ITEM #05068215
MFR #20G-20FFORX90S
Your Price$170.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20G-20FFORX90S

Back Bone - Steel Material, 1.2500 in Hose ID
MI ITEM #05068215
MFR #20G-20FFORX90S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$170.62/each(List $196.22)

Overview

Mfr description
20G-20FFORX90S N-BULK G25239-2020
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \

Specifications

  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    1.2500 in
  • Material
    Steel
  • Fitting Shape
    90° Elbow
  • Manufacturer Upc Number
    072053443066
  • UPC_NO
    072053443066
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Angle
    90 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text