Motion
980420
Solo Ultra Disposable Gloves - 2X-Large Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
MI ITEM #05068257
MFR #980420
List Price$84.54/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solo Ultra Disposable Gloves - 2X-Large Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
MI ITEM #05068257
MFR #980420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.54/bx for your price

Overview

Mfr description
980420 SOLO ULTRA 8MIL GLOVE SIZE

Specifications

  • Glove Size
    2X-Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Solo Ultra"
  • Thickness
    8.0 mil
  • Color
    Blue
  • Length
  • Application
    Food Processing
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text