Motion
H47116
Weatherhead (Eaton) Hydraulic Hose - 1 in ID, 1.54 in OD, 5100 psi Working Pressure, 20400 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #05068283
MFR #H47116
List Price$72.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 1 in ID, 1.54 in OD, 5100 psi Working Pressure, 20400 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #05068283
MFR #H47116

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$72.32/ft for your price

Overview

Mfr description
H47116 WEATHERFORCE-FLEX 5000 HOSE 50'
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    639789322708
  • Working Pressure
    5100 psi
  • Applications
    Hydraulics system service wirh petroleum and water based fluids, for general use.
  • Pressure Rating
    5100 psi
  • Burst Pressure
    20400 psi
  • Inner Tube Material
    Nitrile
  • Width
    1.54 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 260 °F
  • UPC_NO
    639789322708
  • Color
    Black
  • Overall Length
    50.00 ft
  • Minimum Bend Radius
    6.00 in
  • Wall Thickness
    0.27 in
  • Dash Size
    -16
  • Hose Weight
    62.00 lb
  • Compatible Fittings
    6S
  • Height
    1.54 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Standards Met
    SAE 100R13|MSHA Approved|ABS Certified|USCG
  • Bend Radius
    6 in
  • Inside Diameter
    1 in
  • Max Pressure
    5100 psi
  • Outside Diameter
    1.54 in
  • Hose Length
    50.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulics system service wirh petroleum and water based fluids, for general use.
  • Construction
    4 Spiral
  • Lay Line Style
    Embossed
  • Trade Name/Number
    H471 Series
  • Tube Material
    Nitrile
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Length
    50.00 ft
  • Tube Materials
    Nitrile
  • Weight
    62.00 lb
  • Manufacturer Catalog Number
    H47116
  • Trade / Brand Name
    H471 Series
  • Description
    Weatherhead H471 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    -16
  • Maximum Operating Pressure
    5100 psi
  • Maximum Working Pressure
    5100 psi
  • Overall Weight
    62.00 lb
  • Maximum Temperature
    260 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text