Motion
2MM9307WICRTUL

TIMKEN (FAFNIR)
2MM9307WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 55 mm OD, 30 mm Width, 15 ° Contact, Open
Mi Item #05068321
MFR #2MM9307WICRTUL
Price$2,579.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9307WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 55 mm OD, 30 mm Width, 15 ° Contact, Open
Mi Item #05068321
MFR #2MM9307WICRTUL

Mfr description
2MM9307WICRTUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,579.62/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    30 mm

Details

  • Ball Retainer Material
    MBR Cage
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9307WICRTUL
  • Manufacturer Upc Number
    087796016903
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12600 N, 2832.59 lbf
  • Radial Static Load Capacity
    9020 N, 2027.78 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796016903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)