Motion
6411100
Square End Mill - 641 Series, PM High Speed Steel Material, Bright Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 1-1/4 in Length of Cut
MI ITEM #05068442
MFR #6411100
List Price$185.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 641 Series, PM High Speed Steel Material, Bright Finish/Coating, Single End, 1/2 in Mill Diameter, 4 Flutes, 1-1/4 in Length of Cut
MI ITEM #05068442
MFR #6411100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$185.05/each for your price

Overview

Mfr description
64111 1/2" CENTER CUTTING END MILL

Specifications

  • Mill Diameter
  • Mill Material
    PM High Speed Steel
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-1/4 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Series
    641
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought