1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
7000497
CABLE 1/8-3/16 COATED BK 250FT/R
MI ITEM #
05068444
MFR #
7000497
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope
CAMPBELL CHAIN 7000497
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
7000497
CABLE 1/8-3/16 COATED BK 250FT/R
MI ITEM #
05068444
MFR #
7000497
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
7000497 1/8 WIRE ROPE VYNYL COATED
Specifications
Rope Class
7 x 7
Finish Coating
Vinyl
Nominal Diameter
1/8 in
Length
8.250, 250 ft
Weight
10.310
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought