Motion
LRT607045
Inner Ring - 60 mm Bore, 80 mm OD
MI ITEM #05068489
MFR #LRT607045
Your Price$95.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 80 mm OD
MI ITEM #05068489
MFR #LRT607045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.38/each(List $109.69)

Overview

Mfr description
LRT607045 BRG

Specifications

  • Bore Diameter
    60 mm
  • Outside Diameter
    80 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    114000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT607045
  • Weight
    0.78 lb
  • Max Rpm
    5500 rpm
  • Overall Width
    45.5 mm
  • Static Load Capacity
    228000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT607045 is a needle roller bearing inner ring with a 60 mm bore diameter, 80 mm outside diameter, 45.5 mm overall width, and 0.78 lb weight, suitable for heavy-duty needle roller bearing assemblies in industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text