Motion
HCS7012-E-T-P4S-UL

FAG (SCHAEFFLER)
HCS7012-E-T-P4S-UL

High Speed Spindle Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, 25 ° Contact, Double Sealed
MI ITEM #05068531
MFR #HCS7012-E-T-P4S-UL
List Price$2,861.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCS7012-E-T-P4S-UL

High Speed Spindle Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, 25 ° Contact, Double Sealed
MI ITEM #05068531
MFR #HCS7012-E-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,861.96/each for your price

Overview

Mfr description
HCS7012-E-T-P4S-UL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Single Universal
  • Precision Rating
    P4S
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17600 N
  • Radial Static Load Capacity
    11300 N
  • Bearing Material
    52100 Steel
  • Ball Material
    Ceramic
  • Cage Material
    Laminated Fabric
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Series
    70
  • Manufacturer Upc Number
    4012801483292
  • UPC_NO
    4012801483292
  • Description
    HCS7012-E-T-P4S-UL
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text