1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
7000426
CABLE 1/8 7X7 STAINLESS 250FT/RL
Mi Item #
05068651
MFR #
7000426
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope
CAMPBELL CHAIN 7000426
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
7000426
CABLE 1/8 7X7 STAINLESS 250FT/RL
Mi Item #
05068651
MFR #
7000426
Mfr description
1/8" S/S WIRE ROPE - 7000426
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
250 ft
Nominal Diameter
1/8 in
Details
Material
316 Stainless Steel
Rope Class
7 x 7
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items