Motion
SONL 228-528

SKF
SONL 228-528

Pillow Block Housing - Split Construction
Mi Item #05068718
MFR #SONL 228-528
Price$36,486.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SONL 228-528

Pillow Block Housing - Split Construction
Mi Item #05068718
MFR #SONL 228-528

Mfr description
SONL 228-528 HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,486.00/each

Specifications

Dimensions

  • Base To Bore Centerline  
    190 mm
  • Bolt Center To Center Length
    415 mm
  • Overall Length  
    19.6850 in

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)