Motion
21X6X675
21X6X675
MI ITEM #05068759
MFR #21X6X675
List Price$77.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21X6X675
MI ITEM #05068759
MFR #21X6X675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.04/each for your price

Overview

Mfr description
710W20 21X6X675 VARIABLE BELT
  • Performance: Capable of transferring heavy loads.
  • Extended Life: Low-stretch fiberglass cords resist stretching and specialized abrasion-resistant bonded fabric cover for longer belt life.
  • Temperature Range: Increased ranges from -22 to 212°F.
  • Increased Flex Range: Capable of running on smaller sheaves than conventional variable speed belts.

Specifications

  • Top Width
  • Pitch Length
    675 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text