1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
YUKEN
RCG-03-C-22 510 - 2030 PSI PRESS
510 - 2030 psi Press Reducing
Mi Item #
05068790
MFR #
RCG-03-C-22 510 - 2030 PSI PRESS
Price
$719.85
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Pressure Reducing Valves
YUKEN RCG-03-C-22 510 - 2030 PSI PRESS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
YUKEN
RCG-03-C-22 510 - 2030 PSI PRESS
510 - 2030 psi Press Reducing
Mi Item #
05068790
MFR #
RCG-03-C-22 510 - 2030 PSI PRESS
Mfr description
RCG-03-C-22 510 - 2030 PSI PRESS
・Pressure reducing valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$719
.85
/each
Add to Cart
Specifications
Details
Maximum Operating Pressure
21 MPa
Mount
Sub-plate Mounting
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items