Motion
9113-06

GOJO IND.
9113-06

Purell® Sanitizing Wipes - Citrus Scent, White Color, 270 Count
MI ITEM #05068879
MFR #9113-06
Price$27.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9113-06

Purell® Sanitizing Wipes - Citrus Scent, White Color, 270 Count
MI ITEM #05068879
MFR #9113-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.07/each

Specifications

Dimensions

  • Case Height
    7.5000 in
  • Case Weight
    13.05 lbs
  • Case Width
    10.6300 in
  • Overall Depth
    15.6300 in
  • Overall Height
    6.7500 in
  • Overall Width
    5.1500 in
  • Weight
    13.05 lbs

Details

  • Additional Details
    Replaces the 9010-06
  • Alcohol Content
    No Alcohol
  • Color
    White
  • Foam Action
    Foaming Action
  • Form
    Wipes
  • Meets Industry Standards By
    FDA
  • Number of Wipes
    270
  • Package Quantity
    6
  • Product Types
    Sanitizer
  • Scent
    Citrus

Overview

Mfr description
9113-06 HAND SANIT WIPE NA 270CT
  • All the germ-killing benefits of PURELL, America’s #1 instant hand sanitizer in a no lint, durable wipe
  • Textured for superior cleaning
  • Sanitizes hands while wiping away light soils and dirt
  • Kills 99.99% of most common germs that may cause illness
  • Convenient, easy to use and ideal for offices, restaurants, health clubs or anywhere else germs may be

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought