Motion
VPA4250-06
Air Piloted Valve - 5-Way, Single Solenoid, Bottom Ported, 3/4 in
Mi Item #05068940
MFR #VPA4250-06
Price$222.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 5-Way, Single Solenoid, Bottom Ported, 3/4 in
Mi Item #05068940
MFR #VPA4250-06

Mfr description
VPA4250-06 VALVE, AIR PILOT
  • 5 port air operated valve with rubber seal
  • Available with or without sub-plate
  • Thread types include Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.83/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Subplate Port Size
    20 mm

Details

  • Assembly Type
    Complete Assembly
  • Entry Orientation
    Bottom
  • Flow Direction
    5-Way
  • For Use With Series
    VPA4000
  • Manifold Port(s)
    0.7500 in
  • Maximum Temperature
    60 °C
  • Mounting
    Bottom Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Single Pilot
  • Piping Type
    Bottom Ported
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VPA4000
  • Standards Met
    RoHS
  • Unit Specification
    Single
  • Valve Series
    VPA4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)