Motion
1 1/4 D RL

THOMSON (ALTRA)
1 1/4 D RL

Random Length Shafting - Carbon Steel, 1.250 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - D
MI ITEM #05069035
MFR #1 1/4 D RL
Price$1,157.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 1/4 D RL

Random Length Shafting - Carbon Steel, 1.250 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - D
MI ITEM #05069035
MFR #1 1/4 D RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,157.16/each

Specifications

Dimensions

  • Actual Diameter
    1.2500 / 1.2503 in
  • Diameter
    1.2500 in, 31.75 mm
  • Nominal Diameter  
    1.250 in
  • Overall Length
    202.000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - D
  • UPC_NO
    662486352730

Overview

Mfr description
1-1/4 CLASS D X 202" (RANDOM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought