Motion
1 D RL
Random Length Shafting - Carbon Steel, 1.000 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - D
Mi Item #05069043
MFR #1 D RL
Price$869.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 1.000 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - D
Mi Item #05069043
MFR #1 D RL

Mfr description
1 CLASS D X 202" (RANDOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$869.84/each

Specifications

Dimensions

  • Actual Diameter
    1.0000 / 1.0003 in
  • Diameter
    1.0000 in, 25 mm
  • Nominal Diameter  
    1.000 in
  • Overall Length
    202.000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Technical Specifications
  • Tolerance Class
    Class - D
  • UPC_NO
    662486351092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)