Motion
2 L RLL
Random Length Shafting - Carbon Steel, 2.000 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #05069058
MFR #2 L RLL
Price$2,712.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 2.000 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #05069058
MFR #2 L RLL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,712.31/each

Specifications

Dimensions

  • Actual Diameter
    1.9987 / 1.9994 in
  • Diameter
    2.0000 in, 50.80 mm
  • Nominal Diameter  
    2.000 in
  • Overall Length
    202.000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    Random Length Long
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486365181

Overview

Mfr description
2 CLASS L X 202" (RANDOM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought