Motion
2 XL RL
Random Length Shafting - Carbon Steel, 2.000 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - XL
MI ITEM #05069061
MFR #2 XL RL
List Price$3,545.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 2.000 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - XL
MI ITEM #05069061
MFR #2 XL RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,545.43/each for your price

Overview

Mfr description
2 CLASS XL X 202" (RANDOM)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    202.000 in
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Actual Diameter
    1.9991 / 1.9994 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - XL
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486365617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text