Motion
3 N RL
Random Length Shafting - Carbon Steel, 3.000 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - N
MI ITEM #05069065
MFR #3 N RL
List Price$5,962.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 3.000 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - N
MI ITEM #05069065
MFR #3 N RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,962.36/each for your price

Overview

Mfr description
3 CLASS N X 202" (RANDOM)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    202.000 in
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Actual Diameter
    2.9996 / 3.0000 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - N
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486517474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text