Motion
3 XL RL
Random Length Shafting - Carbon Steel, 3.000 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - XL
Mi Item #05069067
MFR #3 XL RL
Price$6,401.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 3.000 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - XL
Mi Item #05069067
MFR #3 XL RL

Mfr description
3 CLASS XL X 202" (RANDOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,401.33/each

Specifications

Dimensions

  • Actual Diameter
    2.9989 / 2.9992 in
  • Diameter
    76 mm, 3.0000 in
  • Nominal Diameter  
    3.000 in
  • Overall Length
    202.000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - XL
  • UPC_NO
    662486517498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)